Satco 80-1330 Glazed Porcelain Socket w/Side Mount Bushing and 9-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
1/8 IPS, 660W-250V
PRICE
$7.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Height | 2.125 in |
Product Details
| Cap | 1/8 IPS |
| Mounting Location | Bushing |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1330 |
| Leads | 9" AWMAWM150° |
| Base Type | E26 Medium |
| Brand | Satco |