Keyless Lampholder, Snap-In Socket w/ 6-in. Leads
6-in. AWM B/W Leads 105-#176;C
Satco 90-540 Keyless Lampholder Snap-In Socket w/ 6-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Snap-In |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | Black |
| Terminal | Lead |
| Manufacturers Part Number | 90-540 |
| Leads | 6" AWM B/W Leads 105°C |
| Base Type | E26 Medium |
| Brand | Satco |