Made of porcelain and metal for long lasting durability. Size is 2.25" W x 3" H. Voltage is 600. Wattage is 1,500.
Satco 80-2090 Keyless Porcelain Mogul Socket for Position Oriented HID Fixtures w/Body Notch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.25 in |
| Height | 3 in |
Product Details
| Wattage | 1500 W |
| Voltage | 600 V |
| Color | Yellow |
| Terminal | Push Through |
| Manufacturers Part Number | 80-2090 |
| Set Screw | Less Set Screw |
| Leads | 12" 14GA SF-2 B/W 200° |
| Base Type | E39 Mogul |
| Brand | Satco |