Satco 80-2031 Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Bushings
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Bushings
Mounting Screws Held Captive, 2 Wireways, 1/2-in. Strip Leads
Mounting Screws Held Captive, 2 Wireways, 1/2-in. Strip Leads
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.25 in |
| Height | 3 in |
Product Details
| Wattage | 1500 W |
| Voltage | 600 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-2031 |
| Set Screw | Less Set Screw |
| Leads | 16" 14GA SF-2 B/W 200° |
| Base Type | E39 Mogul |
| Brand | Satco |