Climax Metal, Keyless Rigid Coupling, C600E-187, Steel, 1.875"(D) X 4.409"(D), 1-7/8"L Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M8 X 50 |
| Shaft Length | 1-7/8 in |
| MT | "3,207" lbs |
| Locking Screws MA | 22 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling |
| Series | C600 |
| Manufacturers Part Number | C600E-187 |
| Number of Locking Screws | 10 |
| Brand | Climax Metal |