Key Stock
Thickness
Grade
Type
Size
Brand
Finish
Length
Material
Width
Color
Style
Price
Related Products
Material is high quality, cold drawn steel. Precision Brand® Metric Keystock is used to accommodate metric keyways.
Material is high quality, cold drawn steel. Only available in plain finish. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
Now with Bluetooth®, a fully integrated intelligent endpiece, a bright white display and an ISO certified measuring engine that drives 1/16" accuracy and 330 foot measuring range. The Leica DISTO™ D2 is a 7 measurement mode LDM accurate to 1/16 of an inch. It features an intuitive back-lit LCD display in a 4oz package that is small enough to fit in your pocket. Use Bluetooth® to send measurements into apps running on mobile devices. The D2 measures from its base by default and can be configured to measure from the front. Flip out the intelligent endpiece to 90° to hook onto ...
Material is high quality, cold drawn steel. Only available in plain finish. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.