Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2170629

MPN #: 8002500250-12

Keystock - 1/4" x 1/4" x 1 Ft - 316 Stainless Steel - Plain - Undersize - ASTM A484 - Pkg Qty 2

Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 2, the minimum order is 10 packs, for a total of 20 pieces

PRICE
$13.20  Sold in packages of 2 / $6.60 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 Ft in
Width1/4 in
Height/Thickness1/4 in
Unit of MeasurementInch (Imperial)

Product Details

ColorPlain
StyleUndersized
Country of OriginMade in USA
MaterialStainless Steel
Manufacturers Part Number8002500250-12
Grade316 Stainless Steel
ShapeSquare
BrandG.L. Huyett

Compliance & Certifications

CertificationsASTM A484