Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2171326

MPN #: SK04-2

Step Keystock - 1/4" x 5/16" x 1 Ft - Type 2 - Zinc Clear - Overall Height: 1/8" + 1/8"

Product Description
Step Key, also known as "offset" keystock, is used on couplings, gears, sheaves, sprockets, and pulleys. Type 1 is designed for repair and salvage of damaged keys in shafts. Type 2 is useful when mating mismarked keyways, gears, and shafts.

Model is sold in Packs of 1, the minimum order is 13 packs, for a total of 13 pieces

PRICE
$12.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 ft
Width1/4 in
Thickness5/16 in
Unit of MeasurementInch (Imperial)

Product Details

TypeType 2
Country of OriginMade in USA
FinishZinc Clear
MaterialCarbon Steel
Manufacturers Part NumberSK04-2
GradeVarious
ShapeStep
BrandG.L. Huyett