Keystock - 1/4" x 1/4" x 6 Ft - 1045 Carbon Steel - Plain - Undersize - ASTM A29
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 11 packs, for a total of 11 pieces
Model is sold in Packs of 1, the minimum order is 11 packs, for a total of 11 pieces
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 Ft in |
| Width | 1/4 in |
| Height/Thickness | 1/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Color | Plain |
| Style | Undersized |
| Country of Origin | Made in USA |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 4502500250-72 |
| Grade | 1045 |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ASTM A29 |