Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512535

MPN #: 15570

9/16" x 1" Keystock, Zinc Plated, 12" Length (Pack of 6)

Product Description
High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.

PRICE
$405.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Weight11.5 lbs
Height/Thickness9/16 in

Product Details

MaterialSteel
Package Quantity6
ColorZinc Plated
Manufacturers Part Number15570
BrandPrecision Brand