Keystock - 14 mm x 14 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 2 packs, for a total of 2 pieces
Model is sold in Packs of 1, the minimum order is 2 packs, for a total of 2 pieces
PRICE
$30.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 305 mm |
| Width | 14 mm |
| Thickness | 14 mm |
| Unit of Measurement | Metric |
Product Details
| Style | Undersized |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Stainless Steel |
| Manufacturers Part Number | 801414-305 |
| Grade | A4 / A5 |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 6880 |