Keystock - 3/4" x 3/4" x 1 Ft - 6061-T6 Aluminum - Plain - Bilateral - QQ-A-225/8"
Write a Review
|
Questions & Answers (0)
Product Description
Keystock - 3/4" x 3/4" x 1 Ft - 6061-T6 Aluminum - Plain - Bilateral - QQ-A-225/8"
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 3 packs, for a total of 3 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 3 packs, for a total of 3 pieces
PRICE
$79.95
4
4
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 Ft |
| Width | 3/4 in |
| Thickness | 3/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Style | Bilateral |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Aluminum |
| Manufacturers Part Number | 0407500750-12 |
| Grade | 6061-T6 |
| Shape | Square |
| Brand | G.L. Huyett |