1/4" X 1/8" X 5/16" X 1/8" Step Keystock, Type 2, Zinc Plated, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
Made from low carbon steel material. Zinc plated finish. Type 2 is used for gears, keyways, pulleys, and shafts. Precision Brand® Step Keystock is used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc. Often referred to as "Offset Keystock".
PRICE
$15.75
14
14
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 0.3 lbs |
| Size | 1/4" x 1/8" x 5/16" x 1/8" |
Product Details
| Type | Type 2 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Zinc Plated |
| Manufacturers Part Number | 15804 |
| Brand | Precision Brand |