KHN Helical Bevel Reducer Double Shaft Kit; Shaft Dia=1.0", L= 9.137" (1.97" Usable ); Hardw. Incl
Write a Review
|
Questions & Answers (0)
Product Description
Double Output Shaft Kit used with KHN Box Size 37 Helical Bevel Speed Reducer
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.137 in |
| Box Size | 37 |
| Shaft Diameter | 1" |
| Useable Shaft Length | 1.97" |
Product Details
| Manufacturers Part Number | KHN37-OPS-DS |
| Brand | Worldwide Electric Corporation |