Worldwide Electric KHN Helical Bevel Reducer Single Shaft Kit; Dia=1.25", L= 8.423" (2.36" Usable)
Write a Review
|
Questions & Answers (0)
Product Description
Single Output Shaft Kit used with KHN Box Size 47 Helical Bevel Speed Reducer
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.423 in |
| Box Size | 47 |
| Shaft Diameter | 1.25" |
| Useable Shaft Length | 2.36 |
Product Details
| Manufacturers Part Number | KHN47-OPS-S |
| Brand | Worldwide Electric Corporation |