Worldwide Electric KHN Helical Bevel Reducer Single Shaft Kit; Dia=2.375", L= 14.405" (4.72" Usable)
Write a Review
|
Questions & Answers (0)
Product Description
Single Output Shaft Kit used with KHN Box Size 87 Helical Bevel Speed Reducer
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.405 in |
| Box Size | 87 |
| Shaft Diameter | 2.375" |
| Useable Shaft Length | 4.72" |
Product Details
| Manufacturers Part Number | KHN87-OPS-S |
| Brand | Worldwide Electric Corporation |