Worldwide Electric KHN Helical Bevel Reducer Single Shaft Kit; Dia=1.5", L= 10.433" (3.15" Usable)
Write a Review
|
Questions & Answers (0)
Product Description
Single Output Shaft Kit used with KHN Box Size 67 Helical Bevel Speed Reducer
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.433 in |
| Box Size | 67 |
| Shaft Diameter | 1.5" |
| Useable Shaft Length | 3.15" |
Product Details
| Manufacturers Part Number | KHN67-OPS-S |
| Brand | Worldwide Electric Corporation |