Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2373758

MPN #: KHN77-OPS-DS

KHN Helical Bevel Reducer Double Shaft Kit; Shaft Dia=2.0", L= 16.778" (3.94" Usable ); Hardw. Incl

Product Description
Double Output Shaft Kit used with KHN Box Size 77 Helical Bevel Speed Reducer

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.778 in
Box Size77
Shaft Diameter2"
Useable Shaft Length3.94"

Product Details

Manufacturers Part NumberKHN77-OPS-DS
BrandWorldwide Electric Corporation