Shirley K's Kids Sensory Table Clear P1108 - 48"L x 16"W x 6"H
|
Questions & Answers (0)
Product Description
Our Sensory Table is an ideal sensory tool for use in both classroom and home environments. Perfect addition for any learning center, play area, daycare, occupational therapy room and home. Fill with sand, water or a variety of other items for hours of fun! Children enjoy the feeling of playing with their hands and learning how to utilize tools for fun. The durable design is long lasting and lightweight. Designed to fit into existing units or in conjunction with our custom aluminum stand. This tray features a small hole in the center and plug for mess free emptying. Note: Only includes tote. Does NOT come with table stand.
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 16 in |
| Height | 6 in |
| Weight Capacity | 100 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Sensory Table |
| Color | Clear |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Kids Sensory Table |
| Manufacturers Part Number | P1108-CLEAR |
| Brand | Shirley K's |