Jonti-Craft® Large Sensory Light Table - 16 Colors - Wooden Base
Write a Review
|
Questions & Answers (0)
Product Description
This is the ultimate light table. With 16 colors (including white), five modes (solid, flash, strobe, fade, and smooth), and brightness control-you will captivate the minds of young learners. Combine with colored elements to teach lessons on mixing colors of light. You can also use this light table to create either subtle mood lighting or a dramatic effect to supplement story and rest time. The LED lights are energy-friendly, built to last (rated for 50,000 hours), and are CSA listed for use in the US and Canada. UL/cUL listed power adapter plugs into a standard 110 volt outlet. Comes with infrared remote and battery. Meets 16 CFR 1505.
PRICE
$999.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 22-1/2 in |
| Height | 18-1/2 in |
| Weight | 37 lbs |
Product Details
| Assembly Required | No |
| Type | Preschool Play |
| Color | Brown |
| Style | Light Table |
| Country of Origin | Made in USA |
| Material | Wood |
| Description | Sensory Light Table |
| Manufacturers Part Number | 5852JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |