WypAll® is the number one brand of disposable wipes in the US and Canada. Help reduce contamination risk with cleaning, disinfecting and sanitizing solutions. If you've been using either laundered towels or cloth rags for foodservice prep, it's time to make the switch to WypAll® CriticalClean Ultra Duty Foodservice Cloths – they're a hygienic alternative. These cloths include an antimicrobial treatment, which inhibits the growth of odor-causing bacteria that can cause laundered foodservice towels to smell "sour." They're made with high-tech HydroKnit® fast-absorbing material and suitable for all common cleaning and sanitizing tasks in foodservice industries. WypAll® Foodservice Cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter-fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable).
WypAll® X80 Foodservice Towel, Kimfresh Antimicrobial Hydroknit, 12" x 23.4", 150/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" X 23-1/2" |
Product Details
| Number of Sheets | 150 |
| Size Type | 150 Towels/Pack |
| Material | HYDROKNIT |
| Package Quantity | 1 Pack/Case |
| Description | X80 Paper Towels |
| Color | White |
| Application | Heavy Duty |
| Manufacturers Part Number | 06280 |
| Brand | WypAll |