For use with: quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-coded-designating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface. Towel/Wipe Type Foodservice Towels; Application Cleaning; Applicable Material Multiple; Material(s) Cloth.n-top0px; padding-top 5px; padding-bottom 5px;">
Tork® Foodservice Cloth, 13"x24", Red, 150/Box
Write a Review
|
Questions & Answers (0)
Product Description
Tork Odor Resistant Foodservice Cleaning Towels are ideal for use with chemical sanitizers. This sturdy towel is treated with an antimicrobial that inhibits the growth of bacteria in the towel, which helps the towel to stay fresh longer. The wiper is available in white with a red logo stripe, blue with a blue logo stripe, and red with a red logo stripe. Designating area of use by color will help reduce the risk of cross-contamination. Antimicrobial technology - inhibits the growth of odor-causing bacteria in the foodservice cloth, which keeps the cloth fresh longer Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents Available in different colors: Designating area of use by color will help reduce the risk of cross-contamination Easy to rinse material that drys quickly and is low linting
For use with: quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-coded-designating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface. Towel/Wipe Type Foodservice Towels; Application Cleaning; Applicable Material Multiple; Material(s) Cloth.n-top0px; padding-top 5px; padding-bottom 5px;">Professional quality cloth that leaves no scratches. Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents. Self-dispensing packaging protects the product, and provides easy access. Easy to rinse material that dries quickly and is low linting. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface.
For use with: quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-coded-designating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface. Towel/Wipe Type Foodservice Towels; Application Cleaning; Applicable Material Multiple; Material(s) Cloth.n-top0px; padding-top 5px; padding-bottom 5px;">
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/8 in |
| Width | 12-7/8 in |
| Height | 8-5/8 |
| Weight | 5 lbs |
| Roll Length | 300 ft |
| Size | 24" X 13" |
Product Details
| Type | Foodservice Towels |
| Color | Red |
| Application | General Purpose Food Service Activities |
| Style | 1 Ply |
| Number of Sheets | 150 |
| Material | Cloth |
| Description | Food Service Cloth |
| Package Quantity | 1 Box/Case |
| Manufacturers Part Number | 192193 |
| Number of Plys | 1 |
| Absorbency | Moderate |
| Brand | Tork |