WypAll® L20 Towels, BRAG Box, 11.1 x 16.8, Unscented, White, 176/Box
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® is the #1 brand of dry disposable wipes in the US and Canada. WypAll® L20 medium cleaning towels are designed to trap and absorb liquids quickly and effectively for light-to-medium-duty tasks. With a four-ply, textured surface, these towels deliver strength and absorbency without binders or glues, making them ideal for prep areas, high-contact surfaces, tables and counters. From retail shops to hospitality and light industrial settings, WypAll® L20 towels reliably hold up to the effort needed to remove liquids and sticky messes so you can keep moving through the day. Featuring innovative LayerLock technology and meeting EPA guidelines for recycled fiber content, WypAll® L20 medium cleaning towels offer effective performance and outstanding cleaning power.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 16-4/5" |
Product Details
| Number of Sheets | 176 |
| Size Type | 176 Towels/Box |
| Package Quantity | 1 Box |
| Description | L20 Towels |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 34607 |
| Brand | WypAll |