- 66 Sheets/Pack; 8 Packs of WypAll® Oil, Grease & Ink Cloths/Case; 528 Sheets/Case; Blue; Quarterfold; Lint-Free Towels
- These disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents.
- Piable to fit into tight spaces and maintain their strength even when saturated in oil.
- Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels.
- Fresh and clean every time and are a more efficient alternative to laundered shop towels.
WypAll® Power Clean Oil, Grease and Ink Cloths, 1/4 Fold, 12.5 x 12, Blue, 66/BX, 8 Boxes/CT
|
Questions & Answers (0)
Product Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Every Business gets dirty. When you are up against serious oil, grease, and ink messes, it pays to use the best. WypAll®, provides you with Oil, Grease & Ink Cloths that can be trusted to tackle the toughest tasks from machine and part wiping to prepping surfaces with solvents. These heavy duty towels made of meltblown technology are fast-absorbing, durable, and lint free. WypAll® Oil, Grease & Ink Cloths are a favorite replacement for industrial cloth towels as they can absorb up to 8 times their weight in oil. Not only are they lint free for particles greater than 50 microns but they also have 8 times less lint than T-shirt rags, and 25 times less than traditional laundered shop towels. Additionally, they have been designed specifically to clean up rough surfaces thanks to their impressive tear resistance.! So for the toughest Oil, Grease & Ink messes, it pays to go with the number one brand, WypAll®.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 13 in |
| Weight | 10 lbs |
| Size | 12-1/2" x 13" |
Product Details
| Number of Sheets | 528 |
| Size Type | 66 Wipes/Pack |
| Package Quantity | 8 Packs/Case |
| Description | Kimtech Prep Kimtex Wipers |
| Color | Blue |
| Application | Light Duty |
| Manufacturers Part Number | KCC 33560 |
| Brand | Kimtech |