WypAll® X50 Cloths, POP-UP Box, 12.5 x 9.1, White, 168/Box, 10 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® is the #1 brand of dry disposable wipes in the US and Canada. WypAll® GeneralClean X50 Cleaning Cloths deliver versatile cleaning power at an economical price, making them ideal for light-to-medium duty tasks across manufacturing, industrial, commercial, automotive and transportation environments. Engineered with Hydroknit® technology, WypAll® X50 Cleaning Cloths combine strength and durability with absorbency for everyday maintenance. These multi-purpose cloths are designed to remove dirt, dust, sticky substances and light oils while supporting spray-and-wipe cleaning with disinfectants. WypAll® X50 Cleaning Cloths deliver a proven, reliable performance at a price that makes sense.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 9-1/10" |
Product Details
| Type | Towels & Wipes-Disposable Dry Wipe |
| Number of Sheets | 1760 |
| Size Type | 176 Wipes/Box |
| Material | HYDROKNIT |
| Package Quantity | 10 Boxes/Carton |
| Description | X50 Wipers |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | KCC 83550 |
| Brand | WypAll |