Features:
- Our toughest multi-purpose wipers
- High-absorbency
- Removes oil, grease, and water
- Made with recycled fiber Compatible with Tork W1 Floor Stand Dispensers
Weights & Dimensions
| Size | 12" x 11.1" |
Product Details
| Color | Blue |
| Application | Multipurpose |
| Number of Sheets | 800 |
| Packaging | Jumbo Perforated Roll |
| Size Type | 800 Sheets/Roll |
| Material | Paper/DRC |
| Package Quantity | 1 Roll/Case |
| Description | Tork® Heavy-Duty Paper Wiper |
| Manufacturers Part Number | 450304 |
| Brand | Tork |
| Absorbency | Moderate |
Compliance & Certifications
| Certifications | NSF P1, Health Canada Certified |