- 6 Scott® Antimicrobial Foam Skin Cleanser 1.0 L Manual Hand Soap Refills/Case; Clear, No Fragrance Added; 0.1% Benzalkonium Chloride
- This foaming commercial hand soap clear (dye-free), has a pleasant fruit scent
- Easy-to-load, high capacity cassette clicks right into place and is compatible with the Scott® Professional Cassette Skin Care Dispenser
- The bottle is recyclable after the pump is removed
Kleenex Antibacterial Foam Hand Cleanser Fresh Scent, 1000mL Cassette 6/Case - KIM91554CT
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott® Antimicrobial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride. It is dermatologist tested. The simple-to-load cassette of bulk hand soap is designed to fit in a manual Scott® Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. When you're looking for an efficient, thorough foam cleansing solution, trust Scott® Antimicrobial Foam Skin Cleanser. It's mild and gentle enough for everyday use. This formulation does not contain triclosan.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antibacterial |
| Type | Foam |
| Scent | Fresh |
| Capacity | 1000 ml |
| Package Quantity | 6 |
| Description | Kleenex Luxury Foam Antibactirial Skin Cleanser |
| Color | Clear |
| Manufacturers Part Number | 91554 |
| For Use With | KLEENEX® Cassette Skin Care System |
| Brand | Kimberly-Clark |