Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON LTX-7 dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be recycled.
PROVON® Clear & Mild Foam Hand Wash, 1200mL Refill, Unscented, 2 Refills/Case - 1941-02
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Foam |
| Type | Foam |
| Scent | Unscented |
| Capacity | 1200 ml |
| Package Quantity | 2 |
| Description | Clear & Mild Foam Hand Wash |
| Color | Clear |
| Manufacturers Part Number | 1941-02 |
| For Use With | PROVON® 1971-04, 1972-04 |
| Brand | Provon |
Compliance & Certifications
| Certifications | EcoLogo Certified |