PURELL® Brand HEALTHY SOAP® Gentle and Free Foam features a refreshing soap formulation that provides a pleasant handwashing experience. The hypoallergenic foam helps wash away dirt and germs gently. It's designed to be mild for frequent use without irritation and doesn't use fragrance, antibacterials, dyes, phthalates, parabens, or triclosan. This 1200 mL refill is designed for cost and labor savings. The transparent refill provides a visual cue that allows you to monitor soap levels with just a look. Refills have factory-sealed nozzles to eliminate the risk of contamination.
PURELL® HEALTHY SOAP Gentle & Free Foam Refill, For ES4 Dispenser, Fragrance-Free, 1200mL, 2/CT
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Foam |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1200 ml |
| Package Quantity | 2 |
| Description | Healthcare HEALTHY SOAP Gentle and Free Foam |
| Color | Clear |
| Manufacturers Part Number | 5072-02 |
| For Use With | ES4 Soap Dispensers |
| Brand | Purell |