- 6 Scott® Foam Hair and Body Wash 1.0 L Manual Cassette Refills/Case; Light Blue, Fresh Scent; Manual Cassette
- This versatile (2-in-1) shampoo and body wash is a great choice where guests need to use the shower; Rinses clean with no soapy residue
- Contains emollients and skin conditioning ingredients
- Use Scott® Foam Hair & Body Wash with a compatible Scott® dispenser for convenient, consistent dispensing; It's easy to refill when you buy in bulk
- Fresh, light scent
Kimcare Luxury Foam Hair & Body Wash Cassette, 1000mL Dispenser 6/Case - KIM91553
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides state of the art solutions to maximize productivity. Scott® Foam Body & Hair Wash (Shampoo), in the 1.0L cassette is a popular choice to offer your guests what they need to wash up. Its luxury foam is protein-enriched with emollients and other skin conditioning agents. It's like having two products in one – a gentle body wash and a foaming shampoo. This Scott® Brand wash features a pleasant fresh scent and foams nicely. Then, it rinses clean without leaving a soapy residue. It's a great choice for health clubs, gyms and hospitality – anywhere where guests need to use your shower facilities.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Body & Hair Shampoo |
| Type | Foam |
| Scent | Floral |
| Size Type | 1000 mL |
| Package Quantity | 6 |
| Description | Luxury Foam Hair & Body Wash |
| Color | Blue |
| Manufacturers Part Number | 91553 |
| For Use With | Body, Hair |
| Brand | Kimberly-Clark |