Constructed of solid oak, and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface. It is finished with a chemical resistant, earth-friendly UV finish. Included are drawers, and a cupboard for storage of large items. The drawers are expertly crafted from the finest materials with dovetail joinery throughout. Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation. Equipment includes: one hot and cold mixing faucet, double gas cock, GFI protected AC duplex receptacle, polypropylene trap, set of support rods and crossbar, rubber base molding and locks for cupboard and all five drawers (two small, three large). Can also be ordered without the sink, faucet, gas cock, rod sockets or support rod. Note: mirror, and mirror/marker board will not fit this unit. Dimensions: 96"W x 30"D x 36"H, Knee space: 22"W x 32-1/2"H, Small Drawers: 14-3/4"W x 19"D x 5-1/2"H, Large Drawers: 33-3/4"W x 19"D x 5-1/2"H, Cupboard: 34-1/2"W x 28"D x 29-1/4"H, Sink: 18"W x 15"D x 11"H
Features:- 1" black epoxy resin top
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A.