Diversified Spaces Science Instructor's Wooden Desk with Sink - 60"L x 30"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of solid oak, oak and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface. The dovetailed drawers operated smoothly on epoxy coated steel glides with nylon bearings. The top is 1" black epoxy resin. Unit includes one multiservice fixture, GFI protected AC duplex receptacle, polypropylene trap, Greenlaw Arm, a pull out writing board and locks for cupboard (door hinged Left) and all four drawers.
PRICE
$4,549.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1 in |
Product Details
| Type | Instructor Lab Workstation |
| Frame Color Family | Oak |
| Sink | Yes |
| Top Color Family | Black |
| Casters Included | No |
| Description | Science Instructor's Desk |
| Frame Material | Wood |
| Manufacturers Part Number | 1216K-L |
| Door Hinge | Left |
| Shape | Rectangle |
| Top Material | Epoxy Resin |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| ADA Compliant | No |