CanDo® Kinesiology Tape, 2" x 16.5 ft., Beige, Latex-Free, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Kinesiology Tape is made from cotton/rayon fibers that are latex-free and hypoallergenic. This skin-friendly Kinesiology Tape has a wave-like acrylic adhesive on one side that pushes sweat and moisture away from the tape. It can be stretched lengthways by 30-40% and is water-resistant and air-permeable. This means that it does not come off in the shower, pool, or sauna. This single roll comes beige in color and measures 2" by 16.5 ft.
PRICE
$9.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 198 in |
| Width | 2 in |
| Weight | 1 lbs |
Product Details
| Style | Uncut |
| Type | Kinesiology Taping |
| Material | Cotton Rayon Fiber |
| Package Quantity | 1 Roll |
| Description | CanDo® Kinesiology Tape |
| Color | Beige |
| Manufacturers Part Number | 24-4850 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |