Kinesio® Pre-Cut Knee Support is designed for runner's knee, providing knee and patella support, and alleviating associated pain and swelling. Each packet contains a single-use, customizable set of tape strips and instructions. Each Knee Support application comes with one black I-strip, one blue I-strip and one back Y-strip cut from genuine Kinesio® Tex Tape Gold. Knee - 20/Case.
Kinesio® Pre-Cut Kinesiology Tape, Knee, Case of 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Kinesiology Taping |
| Color | Black |
| Style | Pre-Cut Knee |
| Material | High Grade Cotton |
| Package Quantity | 20 |
| Description | Kinesio® Pre-Cut Kinesiology Tape |
| Manufacturers Part Number | 24-4933-20 |
| Brand | Kinesio |
Warranty
| Warranty | 1 yr |