Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186034

MPN #: DWI-1516K

Diversified Spaces Kinetic Workstation, Epoxy Top & Sink, 56"L x 56"W x 36"H, Red Oak

Product Description
Created of solid hardwood/oak veneers, and finished with a chemical resistant, earth-friendly UV finish. The pedestal with apron comes equipped with 4 drawers. Easily accessible to the utilities. All units are 36"H. Overall Size: 56"L x 56"W x 36"H

Features:
  • 1" black epoxy resin top
  • 22-1/2"W x 21"H removable panel allows convenient access to the utilities
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with rubber base molding
  • Includes 4 GFI protected AC duplex receptacles
  • Includes two combination cold water/gas fixtures, 4 rod sockets and a 16"x16"x7" epoxy sink with strainer, stopper and trap
  • Inside drawer dimensions: 20-7/16"W x 10-3/4"D x 2-11/16"H
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Octagon workstation with four locking drawers


PRICE
$5,652.94

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth56 in
Height36 in
Weight Capacity350 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeIsland Lab Workstation
Frame Color FamilyRed Oak
SinkYes
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionChemical Resistant Workstation
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-1516K
ShapeOctagon
Top MaterialEpoxy Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo