Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversified Spaces

Model # :WBB457202

MPN #: 3303K

Diversified Spaces Science Clean-Up Sink with Oak Cabinet Base

Product Description
One piece top including sink is molded of polyolefin. Polyolefin is easy to clean, extremely chemical resistant, and is highly impact resistant to reduce glassware breakage. The low temperature strength eliminates cracking with dry ice. The long grooved sloping counter leads to large sink in center. Sink measures 24.5''W x 18.5''D x 14''H. Unit includes a hot and cold water mixing faucet. The cabinet bases are constructed of hardwood and oak veneers and include locks. Each of the outer cabinets have one adjustable shelf. The Clean Up Sink includes pulls, locks and rubber base molding.

PRICE
$4,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width55-1/2 in
Depth28 in
Height36-1/2 in
Weight Capacity500 lbs

Product Details

TypeWall Service Station
Frame Color FamilyOak
SinkYes
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionClean Up Sink Unit
Package Quantity1
Frame MaterialWood
Manufacturers Part Number3303K
ShapeRectangle
Top MaterialResin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

ADA CompliantNo