Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3185957

MPN #: DWI-1516KF

Diversified Spaces Kinetic Workstation, Epoxy Top, 56"L x 56"W x 36"H, Red Oak

Product Description
Created of solid hardwood/oak veneers, and finished with a chemical resistant, earth-friendly UV finish. The pedestal with apron comes equipped with 4 drawers. Easily accessible to the utilities. All units are 36"H. Overall Size: 56"L x 56"W x 36"H

Features:
  • 1" black epoxy resin top
  • 22-1/2"W x 21"H removable panel allows convenient access to the utilities
  • A solid flat top for maximum workspace
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with rubber base molding
  • Includes 4 GFI protected AC duplex receptacles
  • Inside drawer dimensions: 20-7/16"W x 10-3/4"D x 2-11/16"H
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Octagon workstation with four locking drawers


PRICE
$3,979.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth56 in
Height36 in
Weight Capacity500 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeIsland Lab Workstation
Frame Color FamilyRed Oak
SinkNo
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionChemical Resistant Workstation
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-1516KF
ShapeOctagon
Top MaterialEpoxy Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo