The King Economy Screen is a revolutionary design for temporary or permanent privacy barriers. The modular design allows the facility to arrange the system as large or as small as required. A 153900 and 153940 Single Section King Economy will not include stainless steel hinges. Each additional section purchased will contain two stainless steel hinges that can secure that section to another King Economy section. We have provided part numbers and pricing for up to 10 sections for ordering simplicity, but the number of sections can easily be increased if desired by the facility. NO TOOLS OR HARDWARE REQUIRED FOR ASSEMBLY
Omnimed King Economy 5 Section With "T" Hinge Privacy Screen, 157.5"W x 67.5"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 157-1/2 in |
| Height | 67-1/2 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | Yes |
| Number of Panels | 5 |
| Type | Privacy Screen Frame |
| Color | Silver |
| Optional Accessories | Yes |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Description | King Economy 5 Section With "T" Hinge Privacy Screen |
| Package Quantity | 1 |
| Manufacturers Part Number | 153922 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |