Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB984818

MPN #: CA-KP-6060-4

Heavy Duty King Pin Carousel CA-KP-6060-4 60 x 60 4000 Lb. Capacity

Product Description

Center King Pin Design allows for Precise Load Rotation. This ergonomic carousel can be used for pallet, skid and container rotation, or for assembly operations requiring 360 degree product accessibility. Carousel features a square non-skid treadplate platform with rounded corners for years of service. Stabilizing center king pin with maintenance-free bearing offers smooth rotation; king pin design allows off-set loading up to 50% of the capacity on at least 50% of the deck surface. Shipped assembled.

PRICE
$2,414.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height2-5/8 in
Weight494 lbs
Thickness1/4 in
Max Weight Capacity4000 lbs

Product Details

Assembly RequiredNo
TypeTurntable
ColorYellow
Weight Capacity Range3001 to 4000 lbs
MaterialSteel
OperationManual
Manufacturers Part NumberCA-KP-6060-4
ShapeSquare
BrandVestil