Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2379111

MPN #: CA-KP-60R-6

Heavy Duty King Pin Carousel CA-KP-60R-6 60" Round - 6000 Lb. Capacity

Product Description

The Heavy Duty King Pin Carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin. Unit will handle a wider variety of loads, both large and small. Painted finish limits abrasion while maintaining visibility during use.

PRICE
$2,729.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-13/16 in
Weight629 lbs
Carousel Outside Diameter60 in
Thickness3/8 in
Max Weight Capacity6000 lbs
Carousel Usable Diameter60 in

Product Details

Assembly RequiredNo
TypeTurntable
ColorYellow
Weight Capacity Range5001 to 7000 lbs
MaterialSteel
OperationManual
Manufacturers Part NumberCA-KP-60R-6
ShapeRound
BrandVestil

Warranty

Warranty90 days