Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kito

Model # :WBB3201832

MPN #: TEM005C-10 230V

Kito Krewmate TEM Mini Entertainment Hoist, 1/2 Ton Capacity, 10' Lift, 2.4 FMP, 230V

Product Description
The Kito Krewmate mini three phase entertainment chain hoists were designed with a state-of-the-art control system using solid state relay (SSR) technology and a microcontroller unit (MCU) to increase the longevity of the hoist and provide superior safety functions. These high quality, low-headroom, fully-featured motors provide reliable performance in theaters, concert halls, arenas and studios. -4°F to +104°F and humidity of 85% or less. Factory load tested to 125% of rated capacity, UL 1340, CSA 22.2.

Features:
  • Compact and rugged diecast aluminum body with no sharp edges. Superior ingress protection makes it suitable for both indoor and outdoor applications. IP65 rated. Conveniently fits inside 12 inch truss
  • 360 degree swiveling top and bottom hooks with heavy-duty hook latches
  • Nickel-plated, DIN chain for superb durability, strength and corrosion resistance. EN 818-17 standard


PRICE
$2,689.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width8-5/8 in
Height36-3/16 in
Weight Capacity1000 lbs
Weight20.9 lbs
Head Room14-3/8 in
Lift10 ft
Lift Speed8 ft/min

Product Details

TypeChain Hoist
Horsepower5/16 HP
ColorBlack
SeriesTEM
Hertz60 Hz
Duty RatingH4
Voltage230 V
MaterialAluminum
Chain Falls2
Phase3
Manufacturers Part NumberTEM005C-10 230V
Operating Conditions-4°F to +104°F
BrandKito

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL, CSA