Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205291

MPN #: OZ4000ECW-10

OZ Lifting Products Electric Hoist w/ Wireless Adapte, 4000 lb. Capacity, 10' Lift, 6.50 FPM, 115V

Product Description
The Electric Chain Hoist offers top-tier performance with a 4000 lb. lifting capacity and the option of wired or wireless remote control. Designed for heavy-duty lifting, this hoist features precision-machined gears and a dual braking system for safe, smooth operation. Its ability to operate on a standard 115V power source ensures versatility and reliability. Whether you choose wired or wireless control, the Electric Chain Hoist provides the power and flexibility needed for demanding industrial applications.

4000 lb. Electric Chain Hoist with 10 ft of lift including ECWA wireless adapter

Features:
  • Overload protection with a high-performance friction clutch
  • Forged carbon steel hooks, with bottom hook rotation to prevent chain twisting
  • Load sheave reduces vibration and wear for smooth lifting
  • Precision-machined, heat-treated gears with oil bath lubrication
  • Dual braking system for instant and safe operation
  • Grade80 case-hardened alloy steel chain for long service life
  • H3 duty class with 30% duty cycle for versatile applications
  • Operates on standard115V power for easy use
  • Options for corded pendant or wireless remote control
  • Ergonomic IP64 pendant or remote controls with emergency stop
  • Lightweight, compact aluminum body
  • Includes durable vinyl chain bag
  • Individual serial number and test certificate


PRICE
$3,129.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width20-1/16 in
Height24-3/8 in
Weight Capacity4000 lbs
Control Cord Length19 ft
Head Room24-3/8 in
Lift10 ft
Lift Speed6.5 ft/min

Product Details

Assembly RequiredYes
TypeElectric Chain Hoist
Horsepower2-3/8 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Chain Falls2
Phase1
Manufacturers Part NumberOZ4000ECW-10
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC