Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB3083286

MPN #: JM-1000-A

General Wire Electric Mini-Jet Drain Cleaning Machine with 30' x 1/8" Hose

Product Description
The lightweight, compact JM-1000 Mini-Jet gives you 1500 psi of cleaning power, yet weighs just 23 lbs. Clear grease, sand, and ice from 1-1/2" to 3" lines. The pump and motor assembly are safely contained in a rugged metal diamond plate case that can handle abuse in the field. The portable package takes little space in your truck – It's only 24" x 10-1/2" x 11".

Water jets use a stream of high-pressure water that hits the stoppage and flushes it away. The thrust of the nozzle drives the hose down the line and gives you wall to wall cleaning action.

Pulse helps the hose slide around tight bends and farther down the line. This is what separates General's Jet-Set from ordinary pressure washers. It breaks the initial tension between the surface of the hose and the walls of the pipe, increasing cleaning power.

The JM-1000 Mini-Jet generates 1500 psi at 1.4 gpm, yet pulls only 13 amps. The pump and motor are enclosed in a metal housing and protected by a Ground Fault Circuit Interrupter.

A Water Sensor detects the moving water and automatically shuts off the motor if water isn't flowing through the pump to protect the unit from damage.

Pound for pound and dollar for dollar, the Mini-Jet is a great (and small) investment.

PRICE
$1,287.90

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26
Width12 in
Height11 in
Weight29 lbs
For Use with Pipe Size1-1/2 to 3 in

Product Details

TypeElectric
ColorSilver
ApplicationDrain Cleaning
Amperage13 A
Gallons per Minute1.4 gal/min
Voltage110 V
MaterialAluminum
DescriptionMini-Jet Drain Cleaning Machine W/30' x 1/8" Hose
Manufacturers Part NumberJM-1000-A
Hose Size30' x 1/8" in
BrandGeneral Wire