
Don Jo KLP 110 LHR-630 Left Hand Reverse Latch Protector For Electronic Lks, 1-1/2"x10", SS - Pkg Qty 10
Item #: WBB1724498
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- Latch Protector For Outswinging Doors
- Latch Guard For Outswinging Doors
- Latch Protector For Aluminum Entrance Doors
- Narrow Commercial Type Latch Protector For Outswinging Doors
- Left Hand Reverse Latch Protector For Electronic Locks
- Latch Guard For Use W/Electric Strikes
- Pin Latch Protector For Outswinging Doors
Left Hand Reverse Latch Protector For Electronic Locks
- 2-3/4
- 2-5/8
- 1-1/2
- 3-1/2
- 3
1-1/2
- Silver Coated
- Dura Coated
- Prime Coat
- Brass Plated
- Chrome Plated
- Stainless Steel
Stainless Steel
Customers Also Viewed
Don-Jo Mfg Latch Protector Stainless Steel.
- CERTIFIED/APPROVED ANSI
- LIMITED WARRANTY 1 Year Against Manufacturing Defects
- USE (INTERIOR/EXTERIOR) Interior/Exterior
- MANUFACTURERS PART NUMBER KLP 110 LHR-630
- DESCRIPTION Left Hand Reverse Latch Protector For Electronic Locks
- BRAND Don-Jo
- CONSTRUCTION Stainless Steel
- PACKAGE QUANTITY 10
- FINISH Stainless Steel
- COLOR FINISH Stainless Steel
- GAUGE 12 (.104)
- HEIGHT INCHES 10
- LENGTH INCHES --
- WIDTH INCHES 1-1/2
There are no questions for this product.

Global Industrial™Polyester Round Sling, Endless, 6 ft, 2600/2100/5200 Lbs Cap
Item #: 298491
Not Yet Rated
$10.75

Global Industrial™ Polyester Round Sling, Endless, 4 Ft. x 1.25 In, 5300/4200/10600 Lbs Cap
Item #: 298492
Not Yet Rated
$11.50

Global Industrial™ Polyester Round Sling, Endless, 8 ft. x 1.25 in,5300/4200/10,600 Lbs Cap
Item #: 298494
Not Yet Rated
$20.75

Global Industrial™Polyester Round Sling, Endless,10 ft. x 1.25 in, 5300/4200/10600 Lbs Cap
Item #: 298495
Not Yet Rated
$24.95

Global Industrial™Polyester Round Sling, Endless, 4 ft. x 1.5 in, 8400/6700/16800 Lbs Cap
Item #: 298496
Not Yet Rated
$15.00

Global Industrial™Polyester Round Sling, Endless, 6 ft. x 1.5 in, 8400/6700/16800 Lbs Cap
Item #: 298497
Not Yet Rated
$21.75

Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Item #: 298498
Not Yet Rated
$7.20

Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 4 Ft L-1600/1280/3200 Lbs Cap
Item #: 298499
Not Yet Rated
$8.70

Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 6Ft L-3200/2500/6400 Lbs Cap
Item #: 298501
Not Yet Rated
$22.00

Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 8Ft L-3200/2500/6400 Lbs Cap
Item #: 298502
Not Yet Rated
$28.95

Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 10Ft L-3200/2500/6400 Lbs Cap
Item #: 298503
Not Yet Rated
$23.50

Global Industrial™Poly Web Sling, HD, Endless w/ Durable Edge, 4Ft L-3200/2500/6400 Lbs Cap
Item #: 298505
Not Yet Rated
$9.70

Global Industrial™Poly Web Sling, HD, Endless w/ Durable Edge, 6Ft L-3200/2500/6400 Lbs Cap
Item #: 298506
Not Yet Rated
$13.50

Global Industrial™ Poly Web Sling, Light Duty, Eye&Eye 4 Ft L x 1 In W-1200/950/2400 Lbs Cap
Item #: 298509
Not Yet Rated
$5.70

Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 6Ft L x 2In W-2400/1900/4800 Lbs Cap
Item #: 298511
Not Yet Rated
$9.70

Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 10Ft L x 2In W-2400/1900/4800 Lbs Cap
Item #: 298512
Not Yet Rated
$13.75

Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap
Item #: 298514
Not Yet Rated
$6.40

Global Industrial™Polyester Round Sling, Endless, 3 Ft., 5300/4200/10600 Lbs Cap
Item #: 298515
Not Yet Rated
$9.10

Don Jo KLP 110 LHR-630 Left Hand Reverse Latch Protector For Electronic Lks, 1-1/2"x10", SS - Pkg Qty 10
$19.75
- Product Information
- Customer Review
- Product Q&A
- Accessories