Apache Mills® Knee Saver Mat, 1'' Thick, 16"L x 28"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
1" Vinyl-Nitrile closed-cell foam Kneeling Pad, die-cut handle. Non-conductive and minimal water absorption, lightweight for easy handling & storage.
PRICE
$18.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 28 in |
| Thickness | 1 in |
Product Details
| Type | Knee Saver Mat |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 39098090001600028 |
| Backing Material | Closed-Cell Foam |
| Pattern | Flat |
| Brand | Apache Mills |