- Maximum resistance to impact, penetration
- Built of aircraft quality aluminum alloy 14" high, 5" wide at top, 3" wide at bottom
- Padded top and bottom to absorb shock, provide comfort; attached at top and bottom with 5/8" web straps
- Moisture will not cause deterioration
- Shin guard with knee guard attached with web, sponge rubber hinge
- Knee guard 5-3/4" high, 6-1/4" wide, and 0.081" thick
- Full standard guard is 20-1/2" high
Ellwood Safety Knee-Shin Guards, Web Straps, Aluminum Alloy, 14"L x 5"W, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$245.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 5 in |
| Weight | 3 lbs |
| Size | Long |
Product Details
| Type | Sponge Pad |
| Color | Silver |
| Style | Knee-Shin Guards |
| Material | Aluminum Alloy |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Description | Knee-Shin Guards |
| Manufacturers Part Number | 313-L |
| Brand | Ellwood Safety |