- Maximum resistance to impact and penetration
- Built of aircraft quality aluminum alloy
- 12" high, 5" wide at top, 3" wide at bottom
- Padded top and bottom to absorb shock and provide comfort is attached at top and bottom with 5/8" web straps
- Moisture will not cause deterioration
Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Leather Strap, 5"W, Standard, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$245.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight | 4 lbs |
| Size | Standard |
Product Details
| Style | Men's Foot-Shin Guards |
| Type | Rubber Toe Clip |
| Material | Aluminum Alloy |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Description | Foot-Shin Guards |
| Color | Silver |
| Manufacturers Part Number | 400-5-LS |
| Brand | Ellwood Safety |