Hog Heaven® Knee Guard Mat 12' x 22' Black
Write a Review
|
Questions & Answers (0)
Product Description
Kneeling Comfort Mat
Kneeling Comfort reduces knee trauma and low back stress. Ideal for occupations that require kneeling. Will not absorb liquids. Static dissipative, Kneeling Comfort with Nitrile rubber base 7/8" thick. Built in handle is convenient to carry & store. Cleans easily with soap and water. Designed for construction workers, technicians, mechanics, engineers, utility workers, manufacturers or anyone who is needed to move from place to place to perform work tasks. 12" x 22".
Kneeling Comfort reduces knee trauma and low back stress. Ideal for occupations that require kneeling. Will not absorb liquids. Static dissipative, Kneeling Comfort with Nitrile rubber base 7/8" thick. Built in handle is convenient to carry & store. Cleans easily with soap and water. Designed for construction workers, technicians, mechanics, engineers, utility workers, manufacturers or anyone who is needed to move from place to place to perform work tasks. 12" x 22".
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Weight | 9 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Anti-Fatigue |
| Color | Black |
| Surface Material | Nitrile Rubber |
| Series | Kneeling Comfort |
| Border Color Family | Black |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Diamond |
| Material | Nitrile Rubber |
| Description | Kneeling Comfort Mat |
| Manufacturers Part Number | 43311222000 |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |