Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3232893

MPN #: 7811475100

M+A Matting Corrugated Switchboard Mat, 1/4" Thick, 4' x 75', Black

Product Description
Corrugated switchboard designed to protect workers from electrical shock by insulating against high voltage

Features:
  • Type II, Class 2 (meets additional testing for flame, oil, and ozone resistance)
  • Conforms to ASTM D-178-01 testing
  • Tested dielectric strength is 30,000 volts
  • Maximum use voltage is 17,000 volts
  • 1/4", non-conductive
Standards & Testing
  • Passes electrical proof test ASTM D178 (Min. 20,000 V for one minute)
  • Passes dielectric breakdown test ASTM D149 (Min. 30,000 V)
  • Passes O3 resistance test method B ASTM D178 (any visual degradation)
  • Tensile strength ASTM D412 DIE C (Minimum 700 PSI): 1,318 PSI, PASS
  • Elongation ASTM D412 DIE C (Minimum 250%): 317%, PASS
  • Tension set ASTM D412 DIE B (Maximum 0.50 in.): 0.4827 in., PASS
  • Moisture absorption ASTM D570 (Maximum increase 3%): 0.09%, PASS
  • Accelerated aging ASTM D573 (Minimum 50% of original tensile strength): 1,363 PSI (103% of original tensile strength), PASS
  • Flame resistance ASTM D178 Appendix (Maximum 0.5 in./12.7mm after 30 seconds): 0.12 mm/s, PASS
  • Oil resistance ASTM D471 (Maximum volume increase 4%): 0.04%, PASS
Cleaning Instructions:
  • Scrubbing with a deck brush (when needed)
  • Using detergent with a neutral pH
  • Rinsing with a hose or pressure washer
  • Mat should be laid flat or hung to dry
  • Always make sure the mat is dry before placing it back in service


PRICE
$2,409.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75
Width4
Weight480 lbs
Thickness1/4 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialPVC
SeriesCorrugated Switchboard
ConductiveNo
Backing MaterialPVC
PatternLines
Static DissipativeNo
Anti StaticNo
Manufacturers Part Number7811475100
BrandM+A Matting

Compliance & Certifications

Environmental ConditionsManufacturing, Electric Sub-stations, Electrical Panels, Engine & Generator Room