- Available in round, knurled, hexagonal and flat
- Available for most blade sizes #10 - #25
Medline Knife Handle, Stainless Steel, 5"L, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5 in |
Product Details
| Manufacturers Part Number | MDS0610301 |
| Brand | Medline |
Related Products
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F. Features: Outstanding mechanical characteristics Avoids improper rust Ball head makes it possible to work at angle of up to 30° to screw axis For tightening use short side, if possible AISI 420 stainless steel
Features: Specialized scissors have a small, hook-shaped tip on one blade Littauer suture scissors typically have larger, less delicate tips than Spencer stitch scissors Stainless-steel, single-use instruments can be disposed of to help reduce risk of cross contamination
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case! Features: Aluminum Frame and Panels Smooth Brushed Finish Riveted Corners Rubber Handle Two Key Lock Draw Latch Black EVA Lining Two Stay Hinges Removable Single File in Lind with Two Slip-In Packets & Two Pen Loops Foam not included
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 25mm Diameter 80mm Length M10x1.5 Standard fixed handles DIN 39 are used in applications where a positive non-revolving grip is required. For use on this handle: DIN 911 hex keys available.
SANI-LAV® 40RD24 Stainless Steel Scoop-24", 32 oz Designed for the pharmaceutical industry and Ideal for use powders and granules or any hygienic application. Constructed from heavy-duty type 316, stainless steel that is highly resistant to corrosion. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless, with large radiuses to insure easy cleaning. Certified NSF/ANSI Standard 2 Food Equipment